
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG15-407C
Zoro #
G4021925
UPC #
38877630549
Country of Origin
China
Dimensions
Height
Handshower: 9-7/16", Diverter: 6-27/32"
Width
Handshower: 2-25/32", Spray Hose: 2", Diverter: 2-1/32"
Depth
Spray Hose: 35-9/32", 60-5/16"
Face Dia.
2-25/32"
Details
Includes
Diverter, Sprayhead Holder, Mounting Hardware, Hose,
Item
Hand Shower
Features
Accessibility to all disabled persons, water-efficiency, Push Button Operation, 3 Function Showerhead (Full Spray, Massage, and Combo)
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-2
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min
Description
Pfister Roman Tub Handheld Shower Kit Chrome
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.