Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Hand Shower, 1, Wall, Polished Chrome (Discontinued)

  • Mfr # 973-199A
  • Zoro # G4022670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-199A
Zoro #
G4022670
UPC #
38877622797
Country of Origin
China

Details

Includes
Flange, Handle, Spout, Shower Flange, Hex Wrench, Shower Arm, Stem Extension
Item
Hand Shower
Features
To adjust spray, turn Outer Shell using Switch to a desired spray pattern.
Mounting Type
Wall
Number of Holes
1
Finish
Polished Chrome
Shower Head Type
Hand Held
Standards
ASME A112.18.3

Description

Pfister Handheld Shower 016-Rf Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.