Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Hand Shower, 1, Wall, Polished Chrome (Discontinued)

  • Mfr # 973-234A
  • Zoro # G4027780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-234A
Zoro #
G4027780
UPC #
38877632673
Country of Origin
China

Dimensions

Height
7-7/8"
Width
1-27/32"
Face Dia.
1-27/32"

Details

Includes
Hose, Wall Mount, Screws, Anchors, Drop Elbow
Item
Hand Shower
Features
Accessibility to all disabled persons, Reduces water consumption by 30% and helps average households save up to $200 in their annual water bill, Full spray provides more coverage and even flow
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min

Description

Pfister Kenzo Handshower 1-Function Kz Wtrsns 1.8 GPM Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.