
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG16-1DFC
Zoro #
G4031700
UPC #
38877630693
Country of Origin
China
Dimensions
Height
Shower: 7-7/8", Wall Mount: 2"
Width
Shower: 1-27/32", Drop Elbow:2", Wall Mount: 1-7/32"
Depth
Drop Elbow: 15/16", Wall Mount: 3-15/32"
Details
Includes
Hose, Wall Mount, Screws, Anchors, Drop Elbow
Item
Hand Shower
Features
Accessibility to all disabled persons, reduces water consumption by 30%, Full spray provides more coverage and even flow
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPT, 1/2"-14 NPSM
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min
Description
Pfister Kenzo Wallmount Hand Shower Kit Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.