Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-238D
Zoro #
G3964010
UPC #
38877634097
Country of Origin
China
Dimensions
Height
8-7/8"
Width
3-9/32"
Depth
2"
Face Dia.
3-9/32"
Details
Includes
Handle, Spout
Item
Hand Shower
Features
Accessibility to all disabled persons, All metal construction, Durable
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Nickel (PVD)
Shower Head Type
Hand Held
Standards
ASME A112.18.1, ASME A112.18.3, CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified
Material
Body: Metal
Description
Pfister Pfister Handshower 6-Function 1.8 GPM Polished Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.