Zoro Homepage
This item is Discontinued.
Pfister Hand Shower, 2, Deck, Rustic Bronze LG15-407U

Hand Shower, 2, Deck, Rustic Bronze (Discontinued)

  • Mfr # LG15-407U
  • Zoro # G4027309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG15-407U
Zoro #
G4027309
UPC #
38877630563
Country of Origin
China

Dimensions

Height
Handshower: 9-7/16", Diverter: 6-27/32"
Width
Handshower: 2-25/32", Spray Hose: 2", Diverter: 2-1/32"
Depth
Spray Hose: 35-9/32", 60-5/16"
Face Dia.
2-25/32"

Details

Includes
Diverter, Sprayhead Holder, Mounting Hardware, Hose,
Item
Hand Shower
Features
Accessibility to all disabled persons, water-efficiency, Push Button Operation, 3 Function Showerhead (Full Spray, Massage, and Combo)
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
2
ADA Compliant
Yes
Finish
Rustic Bronze
Shower Head Type
Hand Held
Connection
1/2"-2
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min

Description

Pfister Roman Tub Handheld Shower Kit Rustic Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.