Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-238Y
Zoro #
G3964141
UPC #
38877634110
Country of Origin
China
Dimensions
Height
8-7/8"
Width
3-9/32"
Depth
2"
Face Dia.
3-9/32"
Details
Includes
Handle, Spout
Item
Hand Shower
Features
Accessibility to all disabled persons, All metal construction, Durable
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
1
ADA Compliant
Yes
Finish
Tuscan Bronze
Shower Head Type
Hand Held
Standards
ASME A112.18.3, ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification, IAPMO Certified
Material
Body: Metal
Description
Pfister Pfister Handshower 6-Function 1.8 GPM Tuscan Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.