
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG16-300Y
Zoro #
G0817505
UPC #
-
Country of Origin
China
Dimensions
Height
Handshower: 8-3/16", Slide Bar: 28-9/32"
Width
Handshower: 3-3/16", Slide Bar: 2", Wall Mount: 3-29/32"
Depth
Handshower: 8-3/16", Slide Bar: 28-9/32", Hose: 60"
Face Dia.
3-3/16"
Details
Includes
Slide Bar, Dual Check Valves, Hose, Drop Elbow
Item
Hand Shower
Features
Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating and pulsating spray applies, Rain spray provides more coverage and a soft, even flow, 3 Functions: Full, Massage, and Combo, Self-Cleaning Spray Head
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Tuscan Bronze
Shower Head Type
Multi Function, Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), IAPMO Certified, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, Pforever Warranty
Material
Slide Bar: Brass
Description
Slide Bar Package Tuscan Bronze
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.