Zoro Homepage

Hdl Rt6 Pa Pvd Bn

  • Mfr # 940-041J

  • Zoro # G508459772


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
0.21 in
Length (In.)
0.48 in
Overall Width
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-041J
Zoro #
G508459772
UPC #
38877466483
Country of Origin
Unknown

Dimensions

Height
0.21 in
Length (In.)
0.48 in
Overall Width
0.33 in

Details

Finish
Brushed Nickel

Description


In Pfister's Brushed Nickel finish
  • •Genuine Pfister Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.