Zoro Homepage

Hdl S/A 49 Fa Bn

  • Mfr # 940-081J

  • Zoro # G108459608


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Length (In.)
0.81 in
Overall Width
0.71 in
Height
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-081J
Zoro #
G108459608
UPC #
38877529577
Country of Origin
Unknown

Dimensions

Length (In.)
0.81 in
Overall Width
0.71 in
Height
0.68 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.