Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pfister Hndshw 16 Cn 1F W/M 1.8Gpm Pvd Bn 4Pc LG16-1NCK

Hndshw 16 Cn 1F W/M 1.8Gpm Pvd Bn 4Pc (Discontinued)

  • Mfr # LG16-1NCK
  • Zoro # G808464100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-1NCK
Zoro #
G808464100
UPC #
38877648865
Country of Origin
Unknown

Dimensions

Length
8.858 in
Width
8.858 in
Height
2.478 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.