Shop PFISTER
See all product information
Create Account
Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, PC
Mfr # LF-049-JDCC
Zoro # G4046145
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
Number of Handles
2
Drain Style
American Push & Seal
Max. Installation Surface Thickness
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF-049-JDCC
- Zoro #
- G4046145
- UPC #
- 38877637005
- Country of Origin
- China
Dimensions
- Max. Installation Surface Thickness
- 2 in
Details
- Flow Rate
- 1.2 GPM
- Number of Handles
- 2
- Drain Style
- American Push & Seal
Description
Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, Polished Chrome
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.