Zoro Homepage
This item is Discontinued.
Pfister Residential 1 or 3 Hole Kitchen Faucet, Pull-Out, 2-Fnction, Chrome GT534-CMS

Residential 1 or 3 Hole Kitchen Faucet, Pull-Out, 2-Fnction, Chrome (Discontinued)

  • Mfr # GT534-CMS
  • Zoro # G9031071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT534-CMS
Zoro #
G9031071
UPC #
-
Country of Origin
Canada

Details

Number of Holes
1 or 3
Finish
Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet,Pull-Out,2-Fnction,Chrome
Residential / Commercial
Residential

Description

Kitchen Faucet,Pull-Out,2-Fnction,Chrome

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.