Zoro Homepage

Ktch 31 Phn H/A 2H 2Hdl W/Ss Bg

  • Mfr # LG31-TDBG

  • Zoro # G108464701


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
29.5 in
Height
2.75 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG31-TDBG
Zoro #
G108464701
UPC #
38877647837
Country of Origin
Unknown

Dimensions

Length (In.)
29.5 in
Height
2.75 in
Width
16 in

Details

Finish
BRUSHED GOLD

Description


  • •In Pfister's Brushed Gold finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.