Zoro Homepage

Ktch 31 Phn H/A 2H 2Hdl W/Ss Cr

  • Mfr # LG31-TDC

  • Zoro # G008464702


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length (In.)
29.5 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG31-TDC
Zoro #
G008464702
UPC #
38877647790
Country of Origin
Unknown

Dimensions

Width
16 in
Length (In.)
29.5 in
Height
2.75 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.