
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT526-TMC
Zoro #
G208464700
UPC #
38877547809
Country of Origin
Unknown
Dimensions
Width
11.6 in
Height
3.3 in
Length (In.)
21.4 in
Details
Finish
Polished Chrome
Description
In Pfister's Polished Chrome finish
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.