Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ktch 529 Mt P/D 1H 1Hdl 1.8Gpm Cr

  • Mfr # GT-529-MTC

  • Zoro # G708464668


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
27.09 in
Height
3.37 in
Width
13.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-529-MTC
Zoro #
G708464668
UPC #
38877651971
Country of Origin
Unknown

Dimensions

Length (In.)
27.09 in
Height
3.37 in
Width
13.03 in

Details

Finish
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.