Zoro Homepage

Ktch 529 Mt P/D 1H 1Hdl 1.8Gpm Pn

  • Mfr # GT-529-MTD

  • Zoro # G408437061


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Height
3.37 in
Length (In.)
27.09 in
Width
13.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-529-MTD
Zoro #
G408437061
UPC #
38877652015
Country of Origin
Unknown

Dimensions

Height
3.37 in
Length (In.)
27.09 in
Width
13.03 in

Details

Finish
POLISHED NICKEL

Description


  • •In Pfister's Polished Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.