Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ktch 529 Ne P/D 1H 1Hdl 1.8Gpm Bk

  • Mfr # LG529-NEB

  • Zoro # G808463356


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Finish
MATTE BLACK
Height
2.95 in
Width
11.81 in
Length (In.)
30.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG529-NEB
Zoro #
G808463356
UPC #
38877647172
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
11.81 in
Length (In.)
30.71 in

Details

Finish
MATTE BLACK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.