Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ktch 529 Pi P/D 1 1Hdl W/O Dckplt Cr

  • Mfr # G529-PF2C

  • Zoro # G208464670


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Height
2.95 in
Width
10.63 in
Length (In.)
27.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G529-PF2C
Zoro #
G208464670
UPC #
38877647387
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
10.63 in
Length (In.)
27.36 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.