Zoro Homepage

Ktch 572 Ph P/D 13 1Hdl 1.8Gpm Ss

  • Mfr # GT572-TDS

  • Zoro # G908464666


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Width
11.42 in
Length (In.)
24.8 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT572-TDS
Zoro #
G908464666
UPC #
38877653678
Country of Origin
Unknown

Dimensions

Width
11.42 in
Length (In.)
24.8 in
Height
2.95 in

Details

Finish
STAINLESS STEEL

Description


  • •In Pfister's Stainless Steel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.