Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister 8" Mount, Residential 2 or 3 Hole Kitchen Fauct w/Side Spray and Soap Dspnsr GT34-PTYY

8" Mount, Residential 2 or 3 Hole Kitchen Fauct w/Side Spray and Soap Dspnsr (Discontinued)

  • Mfr # GT34-PTYY
  • Zoro # G9022017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT34-PTYY
Zoro #
G9022017
UPC #
-
Country of Origin
Canada

Details

Number of Holes
2 or 3
Mounting Hole Center to Center
8"
Finish
Tuscan Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Fauct w/Side Spray and Soap Dspnsr
Residential / Commercial
Residential

Description

Ktchn Fauct w/Side Spray and Soap Dspnsr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.