Zoro Homepage

Lav 048 Pd C/S 3H 2Hdl

  • Mfr # LF-048-PDSL

  • Zoro # G108454757


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Finish
Slate
Length
8.4 in
Height
8.6 in
Width
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-048-PDSL
Zoro #
G108454757
UPC #
38877603963
Country of Origin
Unknown

Dimensions

Length
8.4 in
Height
8.6 in
Width
8.4 in

Details

Finish
Slate

Description


In Pfister's Slate finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.