Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Lav 40 Iy Vssl 13 1Hdl 1.2Gpm Cr LG40-TR0C

Lav 40 Iy Vssl 13 1Hdl 1.2Gpm Cr (Discontinued)

  • Mfr # LG40-TR0C
  • Zoro # G708463265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG40-TR0C
Zoro #
G708463265
UPC #
38877607909
Country of Origin
Unknown

Dimensions

Length
2.9 in
Height
8.9 in
Width
25.2 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.