Zoro Homepage
This item is Discontinued.
Pfister Lav 42 Bs S/C 13 1.2Gpm Cp LG42-BS0C

Lav 42 Bs S/C 13 1.2Gpm Cp (Discontinued)

  • Mfr # LG42-BS0C
  • Zoro # G208454664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG42-BS0C
Zoro #
G208454664
UPC #
38877639771
Country of Origin
Unknown

Dimensions

Length
5.12 in
Width
7.28 in
Height
4.53 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.