Lav 42 Ts S/C 13 1Hdl Cr W/Mtl Pop-Up

  • Mfr # LG42-TB0C

  • Zoro # G908464765


product price: $252.00
/ea
Free Shipping & Returns

Key Features

Width
9 in
Length
21 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG42-TB0C
Zoro #
G908464765
UPC #
38877624111
Country of Origin
Unknown

Dimensions

Width
9 in
Length
21 in
Height
3 in

Details

Finish
Polished Chrome

Description


  • •In Pfister's Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.