Lav 42 Wr S/C 13 1Hdl 1.2Gpm Bk

  • Mfr # LG42-WR0B

  • Zoro # G208448458


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Width
8.86 in
Length
20.87 in
Height
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG42-WR0B
Zoro #
G208448458
UPC #
38877654538
Country of Origin
Unknown

Dimensions

Width
8.86 in
Length
20.87 in
Height
2.76 in

Details

Finish
MATTE BLACK

Description


  • •In Pfister's Matte Black finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.