Zoro Homepage

Lav 49 Cn W/S 3H 2Hdl P/S 1.2Gpm Cr

  • Mfr # LG49-NCPC

  • Zoro # G412377674


product price: $289.18
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Length
5.13 in
Depth
16.54 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG49-NCPC
Zoro #
G412377674
UPC #
38877670378
Country of Origin
Unknown

Dimensions

Length
5.13 in
Depth
16.54 in
Width
2.8 in

Details

Finish
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.