Lav 49 Ts W/S 3H 2Hdl Bg W/Mtl Pop-Up

  • Mfr # LG49-TB0BG

  • Zoro # G208463284


product price: $469.00
/ea
Free Shipping & Returns

Key Features

Finish
BRUSHED GOLD
Width
11.81 in
Length
14.17 in
Height
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG49-TB0BG
Zoro #
G208463284
UPC #
38877643198
Country of Origin
Unknown

Dimensions

Width
11.81 in
Length
14.17 in
Height
3.07 in

Details

Finish
BRUSHED GOLD

Description


  • •In Pfister's Brushed Gold finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.