This item is Discontinued.

Pfister Lav 49 Ts W/S 3H 2Hdl Tb W/Mtl Pop-Up LG49-TB0Y

Lav 49 Ts W/S 3H 2Hdl Tb W/Mtl Pop-Up (Discontinued)

  • Mfr # LG49-TB0Y
  • Zoro # G508463281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG49-TB0Y
Zoro #
G508463281
UPC #
38877624180
Country of Origin
Unknown

Dimensions

Width
12 in
Height
3.1 in
Length
14.4 in

Details

Finish
Tuscan Bronze

Description


  • •In Pfister's Tuscan Bronze finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.