Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lav Rbe Hk Str Vrv Bk

  • Mfr # BRH-VRV1B

  • Zoro # G508451707


product price: $59.29
/ea

Key Features

Finish
MATTE BLACK
Collection
VERVE
Width
8 in
Height
6.7 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRH-VRV1B
Zoro #
G508451707
UPC #
38877659656
Country of Origin
Unknown

Dimensions

Width
8 in
Height
6.7 in
Length
13 in

Details

Finish
MATTE BLACK
Collection
VERVE

Description


  • •In Pfister's Matte Black finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.