Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lav Twl Bar 18In Cn Cr

  • Mfr # BTB-NC1C

  • Zoro # G208436868


product price: $64.15
/ea

Key Features

Finish
Polished Chrome
Collection
CONTEMPRA
Width
5.1 in
Height
2.6 in
Length
22.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-NC1C
Zoro #
G208436868
UPC #
38877586594
Country of Origin
Unknown

Dimensions

Width
5.1 in
Height
2.6 in
Length
22.2 in

Details

Finish
Polished Chrome
Collection
CONTEMPRA

Description


  • •In Pfister's Polished Chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.