Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Lav Twl Bar 18In Pf Tb BTB-PFM1Y

Lav Twl Bar 18In Pf Tb (Discontinued)

  • Mfr # BTB-PFM1Y
  • Zoro # G408436934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-PFM1Y
Zoro #
G408436934
UPC #
38877654774
Country of Origin
Unknown

Dimensions

Width
3 in
Height
19.7 in
Length
4.7 in

Details

Finish
Tuscan Bronze
Collection
PFIRST MODERN

Description


  • •In Pfister's Tuscan Bronze finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.