Zoro Homepage
This item is Discontinued.
Pfister Lav Twl Bar 24In Bs Cp BTB-BS2C

Lav Twl Bar 24In Bs Cp (Discontinued)

  • Mfr # BTB-BS2C
  • Zoro # G108453934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-BS2C
Zoro #
G108453934
UPC #
38877639658
Country of Origin
Unknown

Dimensions

Width
2.12 in
Height
2.97 in
Length
26.1 in

Details

Finish
Polished Chrome
Collection
BRONSON

Description


  • •In Pfister's Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.