Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lav Twl Bar 24In Pf Bk

  • Mfr # BTB-PFM2B

  • Zoro # G608451515


product price: $63.99
/ea

Key Features

Finish
MATTE BLACK
Collection
PFIRST MODERN
Width
3 in
Height
25.6 in
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-PFM2B
Zoro #
G608451515
UPC #
38877654736
Country of Origin
Unknown

Dimensions

Width
3 in
Height
25.6 in
Length
4.7 in

Details

Finish
MATTE BLACK
Collection
PFIRST MODERN

Description


  • •In Pfister's Matte Black finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.