Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lav Twl Bar 24In Vrv Bk

  • Mfr # BTB-2VRVB

  • Zoro # G508436742


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
MATTE BLACK
Collection
VERVE
Width
4.528 in
Height
2.559 in
Length
27.756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTB-2VRVB
Zoro #
G508436742
UPC #
38877659571
Country of Origin
Unknown

Dimensions

Width
4.528 in
Height
2.559 in
Length
27.756 in

Details

Finish
MATTE BLACK
Collection
VERVE

Description


  • •In Pfister's Matte Black finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.