8" Mount, Residential 1/2/3/4 Hole Lita Pull-Down Kitchen Faucet Polished N (Discontinued)
- Mfr # GT529-SMD
- Zoro # G3062369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT529-SMD
Zoro #
G3062369
UPC #
-
Country of Origin
China
Details
Number of Holes
1/2/3/4
Mounting Hole Center to Center
8"
Finish
Polished Nickel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Lita Pull-Down Kitchen Faucet Polished N
Residential / Commercial
Residential
Description
Item Lita Pull-Down Kitchen Faucet Polished N
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.