This item is Discontinued.

Pfister Lita Wall Mount Pot Filler Tuscan Bronze GT533-PFY

Lita Wall Mount Pot Filler Tuscan Bronze (Discontinued)

  • Mfr # GT533-PFY
  • Zoro # G3062335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT533-PFY
Zoro #
G3062335
UPC #
-
Country of Origin
United States

Details

Finish
Tuscan Bronze
Flow Rate
1.80 gpm
Handle Type
Lever
Item
Lita Wall Mount Pot Filler Tuscan Bronze
Mounting Type
Deck Mount
Residential / Commercial
Residential
ADA Compliant
Yes
Number of Holes
1
Number of Handles
2
Mounting Hole Center to Center
Single Hole Only

Description

Item Lita Wall Mount Pot Filler Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.