Zoro Homepage

Lvr Hndle T/S 08-09-Ser Pvd Bn

  • Mfr # 940-004J

  • Zoro # G108459844


product price: $67.49
/ea

Key Features

Finish
BRUSHED NICKEL
Length (In.)
4.2 in
Overall Width
2.1 in
Height
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-004J
Zoro #
G108459844
UPC #
38877576489
Country of Origin
Unknown

Dimensions

Length (In.)
4.2 in
Overall Width
2.1 in
Height
2.1 in

Details

Finish
BRUSHED NICKEL

Description


  • •In Pfister's Brushed Nickel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.