Zoro Homepage

M/V W/ Ilt Hs

  • Mfr # 974-5289

  • Zoro # G108769806


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Length
5.91 in
Height
2.72 in
Width
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-5289
Zoro #
G108769806
UPC #
38877653166
Country of Origin
Unknown

Dimensions

Length
5.91 in
Height
2.72 in
Width
5.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.