Pfirst Series 4" Centerset Lavatory Brushed Nickel
- Mfr # LG148-700K
- Zoro # G4019624
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
Number of Handles
2
Drain Style
American All Metal
Max. Installation Surface Thickness
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG148-700K
- Zoro #
- G4019624
- UPC #
- 38877607640
- Country of Origin
- United States
- Flow Rate
- 1.2 GPM
- Number of Handles
- 2
- Drain Style
- American All Metal
Dimensions
- Max. Installation Surface Thickness
- 1-1/4 in
Description
Pfister Pfirst Series 4" Centerset Lavatory Brushed Nickel
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.