Shop PFISTER
See all product information
Create Account
Pfirst Series 4" Centerset Lavatory Tuscan Bronze
- Mfr # LG148-700Y
- Zoro # G4023842
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Flow Rate - Maximum
1.2 GPM
Drain Style
American All Metal
For Surface Thickness - Maximum
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG148-700Y
- Zoro #
- G4023842
- UPC #
- 38877607657
- Country of Origin
- United States
- Number of Handles
- 2
- Flow Rate - Maximum
- 1.2 GPM
- Drain Style
- American All Metal
Description
Pfister Pfirst Series 4" Centerset Lavatory Tuscan Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.