Shop PFISTER
See all product information
Create Account
Pfirst Series Lav 43 Pi C/S 3H 2Hdl 1.2Gpm Jp 12 Faucet BN
Mfr # LJ143-610K
Zoro # G3999850
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Flow Rate - Maximum
1.2 GPM
Drain Style
American All Metal
For Surface Thickness - Maximum
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LJ143-610K
- Zoro #
- G3999850
- UPC #
- 38877608371
- Country of Origin
- China
Dimensions
- For Surface Thickness - Maximum
- 1 in
Details
- Number of Handles
- 2
- Flow Rate - Maximum
- 1.2 GPM
- Drain Style
- American All Metal
Description
Pfister Pfirst Series Lavatory 43 Pi C/S 3H 2 Handle 1.2 GPM Jp 12 Faucet Faucet Brushed Nickel
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.