Pfirst Series T/S Pi Shw Trm Kit 1.8Gpm Jp 12 FaucetPc PC
- Mfr # LJ89-020C
- Zoro # G4034001
product price:Â
$
39.49
/ea
Key Features
Number of Handles
1
Flow Rate - Maximum
1.8 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LJ89-020C
- Zoro #
- G4034001
- UPC #
- 38877632543
- Country of Origin
- China
- Number of Handles
- 1
- Flow Rate - Maximum
- 1.8 GPM
Description
Pfister Pfirst Series Tub and Shower Pi Shw Trm Kit 1.8 GPM Jp 12 FaucetPc Polished Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.