Pfirst Series T/S Pi Shw Trm Kit 1.8Gpm Pvd Jp 12 FaucetPc BN
- Mfr # LJ89-020K
- Zoro # G4033143
product price:Â
$
87.29
/ea
Key Features
Flow Rate
1.8 GPM
Number of Handles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LJ89-020K
- Zoro #
- G4033143
- UPC #
- 38877632550
- Country of Origin
- China
- Flow Rate
- 1.8 GPM
- Number of Handles
- 1
Description
Pfister Pfirst Series Tub and Shower Pi Shw Trm Kit 1.8 GPM Pvd Jp 12 FaucetPc Brushed Nickel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.