This item is Discontinued.

Pfister Pfister Arkitek Roman Tub Trim Brushed Nickel RT6-5LPMK

Pfister Arkitek Roman Tub Trim Brushed Nickel (Discontinued)

  • Mfr # RT6-5LPMK
  • Zoro # G3999315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT6-5LPMK
Zoro #
G3999315
UPC #
38877597316
Country of Origin
China

Dimensions

Height
Spout: 7-21/32", Handle: 3-7/16"
Width
Spout: 2-15/16", Handle: 3-27/32"
Depth
Spout: 9-7/8", Handle: 2-1/8"

Details

Includes
Spout, Handle, Mounting Hardware
Item
Tub Trim
Features
Accessibility to all disabled persons, All metal construction for durability, Decorative low-arc spout, 2-Handle
Flow Rate
18.0 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Nickel
Standards
ASME A112.18.1, CSA B125 Certified, IAPMO Certified, Pforever Warranty
Material
Body: Metal

Description

Pfister Arkitek Roman Tub Trim Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.