Zoro Homepage

Pfister Arterra Paper Holder Polished Nickel

  • Mfr # BPH-DE0D

  • Zoro # G3967264


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Polished Nickel
Dispenser Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPH-DE0D
Zoro #
G3967264
UPC #
38877591413
Country of Origin
China

Dimensions

Dispenser Width
5.63 in
Dispenser Depth
3.13 in
Dispenser Height
2.21 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Polished Nickel

Description

Pfister Arterra Paper Holder Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.