Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Arterra Paper Holder Tuscan Bronze BPH-DE0Y

Pfister Arterra Paper Holder Tuscan Bronze (Discontinued)

  • Mfr # BPH-DE0Y
  • Zoro # G3965112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPH-DE0Y
Zoro #
G3965112
UPC #
38877591406
Country of Origin
China

Dimensions

Dispenser Width
7.26 in
Dispenser Height
1.67 in
Dispenser Depth
3.05 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze

Description

Pfister Arterra Paper Holder Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.