
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG16-3DEK
Zoro #
G4028322
UPC #
38877630815
Country of Origin
China
Dimensions
Height
Handshower: 8-1/8", Slide Bar: 31-3/4", Wall Mount: 2"
Width
Handshower: 3-3/16", Slide Bar: 3-17/32", Wall Mount: 31/32"
Depth
Handshower: 8-1/8", Slide Bar: 31-3/4", Hose: 60", Wall Mount: 2"
Face Dia.
3-9/32"
Details
Includes
Slide Bar, Hose
Item
Hand Shower
Features
Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating and pulsating spray applies, Full spray provides more coverage and a soft, even flow, 5 Function Handshowerhead
Flow Rate
1.8 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Multi Function, Hand Held
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), IAPMO Certified, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, Pforever Warranty
Description
Pfister Arterra Slide Bar Kit Brushed Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.