Zoro Homepage

Pfister Arterra Towel Ring Brushed Nickel

  • Mfr # BRB-DE0K

  • Zoro # G3968025


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Dispenser Height
9.125 in
Dispenser Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRB-DE0K
Zoro #
G3968025
UPC #
38877591314
Country of Origin
China

Dimensions

Dispenser Height
9.125 in
Dispenser Width
11.75 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Color
Brushed Nickel

Description

Pfister Arterra Towel Ring Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.